Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Conne
Mfr # 57122
Zoro # G609010865
product price: $5.75
/ea
Sold in multiples of 10 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57122
- Zoro # G609010865
- UPC # 12382571221
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, Quick-Change Connector, 24 Grit, Coarse Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1x5, CA, 46G, Med, Blue (66253363971)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- SCOTCH-BRITE Sanding Belt, 4 1/2 in W, 9 in L, Non-Woven, Silicon Carbide, Ultra Fine, MX-HP, Grey (7100042335)
- WEILER 1/2" Power Tube Brush, .0104" Steel Wire Fill, 2" Brush Length (21252)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- GLOBAL INDUSTRIAL United Abrasives - Sait 23106 Depressed Center Wheel T1 A60S 6x .045 x 7/8 60 Grit Aluminum Oxide (B2233751)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L452)
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 (20147)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843233)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252809376)
- METABO Pipeline Wheel, T27, A24T, 4.5"X1/8"X7/8" (616281420)
- Tiger Depressed Center Wheels