Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole
Mfr # 58073
Zoro # G909010862
product price: $7.45
/ea
Sold in multiples of 10 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58073
- Zoro # G909010862
- UPC # 12382580735
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel and Stainless Steel, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5" POLIVLIES® Non-Woven Flap Disc - 5/8-11 Thread - Medium Grade (43289)
- ALC Bicarbonate of Soda Blast Media, 50 lb. (40130)
- CONTINENTAL ABRASIVES 3" 24 Grit Green Zirconia with Grinding Aid Cloth Reinforced Quick Change Style Disc (Q-ZG3024)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120014)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020549)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (22600)
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20070)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 46 Grit (730008)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- Tiger Depressed Center Wheels