Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole
Mfr # 57123
Zoro # G909010794
product price: $3.95
/ea
Sold in multiples of 10 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57123
- Zoro # G909010794
- UPC # 12382571238
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: R, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's high quality line of grinding wheels help metal fabrication professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 3/8" Arbor Hole to 1/4" Shaft (84654)
- CAL-VAN TOOLS FINE GRIT REPLACEMENT STONES (CV361-01)
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- MIRKA Foam Polishing Pad 3.25"x.875", PK5 (MPADOF-3.25)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- DEWALT 5" x 1/4" x 7/8" Fast Cutting Abrasive (DW4543)
- DEWALT 9" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4550)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 7/8 in Arbor Hole Size (66261020549)
- PFERD Grinding Wheel, T27, 7"x1/4"x5/8"-11", Type 27, 7 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (60066)
- WEILER 6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (57109)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370802)
- Tiger Depressed Center Wheels