Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Contaminant-Free Non-Loading Performance Line, 7 in Wheel Dia, 1/4 in Wheel
Mfr # 58231
Zoro # G909010954
Sold in multiples of 10 for $73.50
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58231
- Zoro # G909010954
- UPC # 12382582319
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Contaminant-Free Non-Loading Performance Line, 7 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Wheel Hardness: R, Yes Reinforced.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Steel Nozzle Kit (40055)
- MBL V BELT 1/2"" X 64"" (4LK640A)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 24 Grit PK50 (149133)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" No Hole Fine (220-240 Grit Finish) Hook & Loop Sanding Pad (P-104506)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PFERD 61241 5in CC Grind Solid 7/8in A.H. - SGP INOX Victograin-Cool (61241-PFERD)
- WEILER 4-1/2 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58215)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L510)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252843220)
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel (DW4419)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - ZIRKON SGP STEEL - Type 27 (61554)
- Tiger Depressed Center Wheels