Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Contaminant-Free Non-Loading Performance Line, 5 in Wheel Dia, 1/4 in Wheel
Mfr # 58228
Zoro # G709010840
product price: $6.59
/ea
Sold in multiples of 10 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58228
- Zoro # G709010840
- UPC # 12382582289
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
, Applicable Materials: Aluminum, 5/8-11 Center Hole Thread Size, Wheel Hardness: R, Yes Reinforced.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire End Wire Brush, Brass, 1" (93804)
- WEILER 2-1/4" Power Tube Brush, .008" Steel Fill, 1" Brush Length (21322)
- ROYAL PRODUCTS Deburring, PK10 (22039)
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK10 (9A-232-220RP)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370795)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22430)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843188)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (22046)
- REX CUT Grinding Disc 4 1/2 X 3/16 X 7/8 T27 A36 Gfx (245022)
- REX CUT Aluminator Grinding Disc 5 X 7/8 T27 Aluminator Grind A36 (770002)
- Tiger Depressed Center Wheels