Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Contaminant-Free Non-Loading Performance Line, 5 in Wheel Dia, 1/4 in Wheel
Mfr # 58227
Zoro # G709010932
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58227
- Zoro # G709010932
- UPC # 12382582272
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Contaminant-Free Non-Loading Performance Line, 5 in Wheel Dia, 1/4 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 24 Grit, Coarse Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Wheel Hardness: R, Yes Reinforced.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 50 Grit PK50, Backing Weight: F (149552)
- ZORO SELECT Buffing Wheel, Loose Sewn, 8 In Dia. (12U086)
- DICO PRODUCTS Spiral Sewn Buffng Wheel, 10" dia. x 1/2" (7000020)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69405)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843616)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- PFERD 7" x 1/8" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63342)
- DEWALT 5" x 1/8" x 5/8"-11 High Performance Pipeline Wheel (DW8436)
- Tiger Depressed Center Wheels