Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Long Life Performance Line Superior Life and Cut, 5 in Wheel Dia
Mfr # 58317
Zoro # G309010943
product price: $8.69
/ea
Sold in multiples of 25 for $217.25
$217.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58317
- Zoro # G309010943
- UPC # 12382583170
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Long Life Performance Line Superior Life and Cut, 5 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Ceramic Alumina Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Cut Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Grinding Wheel, T11, 6"x5/8"-11" (12A006)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 100G, PK12 (29828)
- MERIT Quick Change Sand Disc, 2In, 100G, TP, PK100 (69957399779)
- PFERD 1-1/2" POLICAP® Tapered Drum Head - Tapered - 1/4" Shank (42006)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- 3M CUBITRON Cut-Off Wheel, 60 Grit (90048)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60007)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 9" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22616)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252842033)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 6" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (20030)
- Tiger Depressed Center Wheels