Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Long Life Performance Line, 9 in Wheel Dia, 1/8 in Wheel Thickne
Mfr # 57107
Zoro # G609010926
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57107
- Zoro # G609010926
- UPC # 12382571078
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Long Life Performance Line, 9 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: S, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1.5, AO, 36/46, Brn (66253263055)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 180 Grit, Fine, Zirconia Alumina, BlueFire R823P, Blue (78072728611)
- PFERD 5 Piece TOUGH Bur Set - 1/4" Shank, Double Cut 3R (26551)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- REX CUT Grinding Disc 4 1/2 X 1/4 X 7/8 T27 A36 Gfx (245042)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (36107)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841192)
- CGW ABRASIVES Depressed Ctr Whl, 5x1/4x7/8, T27 (37535)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20170)
- Tiger Depressed Center Wheels