Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Long Life Performance Line, 7 in Wheel Dia, 1/8 in Wheel Thickne
Mfr # 57105
Zoro # G909010909
product price: $5.79
/ea
Sold in multiples of 25 for $144.75
$144.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57105
- Zoro # G909010909
- UPC # 12382571054
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Long Life Performance Line, 7 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: S, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, CA, 46G, PK5 (66253044091)
- ARC ABRASIVES Belt Predator 3 X 78 36, 3" W, 78" L, 36 Grit, Predator (71-030078002)
- 3M Roloc Disc Pad TS and TSM 28578, Hard 4in (28578)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 5" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22350)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4"x1/4"x3/8" (08B410)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843246)
- PFERD 4-1/2" x 1/8" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63333)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58077)
- Tiger Depressed Center Wheels