Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Long Life Performance Line, 6 in Wheel Dia, 1/8 in Wheel Thickne
Mfr # 57109
Zoro # G909010916
product price: $4.39
/ea
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57109
- Zoro # G909010916
- UPC # 12382571092
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Long Life Performance Line, 6 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: S, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3"NyloxDiscBrush, RectangularFilament, 80SCFillGrit, 7/8"ArborHole (85788)
- 3M CUBITRON Fiber Sanding Disc, 5 In, 60 G, PK25 (60440229668)
- ZORO SELECT Carbide Bur, Oval, 3/16 In, 1/4 Shank (310-004127)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel T29, 4.5"x7/8", 36g (15T503)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- LENOX Depressed Center Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 5/8"-11 Arbor Hole Size (DW4523 / DWE402)
- PFERD 7" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60009)
- NORTON CO Abrasives Metal Type 27 Depressed Center Wheel, Size: 5 x 1/8 x 5/8-11 (662528-43615)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0781 in Thick, Aluminum Oxide (11T192)
- REX CUT Max Flex Grinding Disc 4 1/2 X 7/8 T27 Max Flex A36 (891000)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451152)
- Tiger Depressed Center Wheels