Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Long Life Performance Line, 6 in Wheel Dia, 1/8 in Wheel Thickne
Mfr # 57108
Zoro # G609010797
Sold in multiples of 10 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 57108
- Zoro # G609010797
- UPC # 12382571085
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Long Life Performance Line, 6 in Wheel Dia, 1/8 in Wheel Thickness, Quick-Change Connector, 30 Grit, Medium Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 2000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P2000-FSx50)
- DEWALT 4-1/2" x 5/8"-11 60g type 29 HP flap disc (DW8312)
- MIRKA Q.Silver 5" Psa P600 W (2C-332-600)
- PFERD 5" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical (62225)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON CO Abrasives Metal Type 27 Depressed Center Wheel, Size: 5 x 1/8 x 5/8-11 (662528-43615)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370802)
- 3M CUBITRON 3M Cubitron 3 Cut and Grind Wheel, 90014, 36+, T27, 4-1/2 in x 5/32 in x 7/8 in (115 x 4.2 x 22.23 mm) ANSI, 10/Pack (90014)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size (66252843590)
- UNITED ABRASIVES/SAIT Pipeline WheelT275x18x78PK25 (22274)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252939259)
- Tiger Depressed Center Wheels