Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Fast and Long Life Performance Line, 9 in Wheel Dia, 1/8 in Whee
Mfr # 58058
Zoro # G609010803
product price: $11.29
/ea
Sold in multiples of 25 for $282.25
$282.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58058
- Zoro # G609010803
- UPC # 12382580582
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Fast and Long Life Performance Line, 9 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel, Stainless Steel and Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-340)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 36G, TR, PK25 (66261162328)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443317)
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O (31481)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841919)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 A24R 6"x 1/8" x 7/8" 24 Grit Aluminum Oxide (22042)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 5/8" Arbor Hole Size, Aluminum Oxide (20013)
- WEILER 5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58317)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08L450)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - NorZon Plus, 9 x 1/4 x 7/8, Max RPM: 6600 (662530-21633)
- Tiger Depressed Center Wheels