Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Fast and Long Life Performance Line, 6 in Wheel Dia, 1/8 in Whee
Mfr # 58064
Zoro # G809010832
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58064
- Zoro # G809010832
- UPC # 12382580643
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Fast and Long Life Performance Line, 6 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel, Stainless Steel and Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's Combination Wheels offer flexibility and efficiency when switching between cutting and grinding applications. A third layer of fiberglass reinforcement provides the strength to hold up when grinding, while the type of fiberglass used maintains a fast cut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/2" ID Aluminum Tank Coupling - Oversized (10SA3X)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (36107)
- UNITED ABRASIVES/SAIT SAIT 23040 A36T Fast Cutting Thin High Speed Cut-Off Wheels 3" x 1/16" x 3/8" (23040)
- DICO CUP BRUSH ORG 3""120GRIT (7200006)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- SAIT Saitech Ultimate Performance High Performance Saucer Shape Depressed Center Wheel, 7 in Dia x 1/4 in (21084)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size (66252843178)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Al (45004)
- DEWALT 4" x 1/4" x 5/8" masonry grinding (DW4429)
- PFERD 61241 5in CC Grind Solid 7/8in A.H. - SGP INOX Victograin-Cool (61241-PFERD)
- Tiger Depressed Center Wheels