Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Contaminant-Free Long Life Non-Loading Performance Line, 7 in Wh
Mfr # 58221
Zoro # G909010947
product price: $5.95
/ea
Sold in multiples of 25 for $148.75
$148.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58221
- Zoro # G909010947
- UPC # 12382582210
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Contaminant-Free Long Life Non-Loading Performance Line, 7 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Wheel Hardness: T, ANSI B7.1-2010 Specifications Met.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Cup Brush, 80 Grit, Gray, 2 1/2" (7200005)
- 3M CUBITRON Fiber Sanding Disc, 60, Closed Coat, 6600 (60440229460)
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- NORTON ABRASIVES Quick Change Disc, 2 In D, Grit 120, TR (66623325035)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- CENTURY DRILL & TOOL Grinding Wheel, 4-1/2x1/8 in., Type 27 (75503)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252842027)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 Z-TECH 7"x 1/4" x 7/8" 24 Grit Zirconium (22604)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90003)
- Tiger Depressed Center Wheels