Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Contaminant-Free Long Life Non-Loading Performance Line, 6 in Wh
Mfr # 58220
Zoro # G609010933
product price: $6.69
/ea
Sold in multiples of 10 for $66.90
$66.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58220
- Zoro # G609010933
- UPC # 12382582203
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Contaminant-Free Long Life Non-Loading Performance Line, 6 in Wheel Dia, 1/8 in Wheel Thickness, Hub Connector, 30 Grit, Medium Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, 5/8-11 Center Hole Thread Size, Wheel Hardness: T, ANSI B7.1-2010 Specifications Met.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4x1/2in, XCrs, SC (66261007916)
- CGW ABRASIVES Surf Grinding Whl, 20x4x10, T7 (34055)
- MASTERCUT TOOL 1/4x1x1/4x3 Mill End Fiberglass Router, PowerA (FGR6-2C-1)
- ARC ABRASIVES 3" Type R Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31665W)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- UNITED ABRASIVES/SAIT Grinding WheelT276x14x5811PK10 (20178)
- NORTON CO Rapid Strip Depressed Center Disc, 4.5 x 0.62 in.-11 (547-07660704015)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 stainless steel wheel (DW8415)
- UNITED ABRASIVES/SAIT Pipeline WheelT276x18x78PK25 (22042)
- CONTINENTAL ABRASIVES 7" x 1/4" x 5/8" Signature T27 Depressed Center Grinding Wheel (A5-10701452)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22380)
- Tiger Depressed Center Wheels