Shop All Depressed Center Wheels
Tiger
Depressed Center Wheel, Combination Contaminant-Free Long Life Non-Loading Performance Line, 5 in Wh
Mfr # 58217
Zoro # G309010806
product price: $5.49
/ea
Sold in multiples of 25 for $137.25
$137.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58217
- Zoro # G309010806
- UPC # 12382582173
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Wheel, Combination Contaminant-Free Long Life Non-Loading Performance Line, 5 in Wheel Dia, 1/8 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 30 Grit, Medium Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Wheel Hardness: T, ANSI B7.1-2010 Specifications Met.Fabricators know aluminum can be a challenging metal to work with because of its low melting temperature and tendency to load and stop cutting. That's why Weiler designed a new line of cutting and grinding wheels that deliver a non-loading solution that maximizes cut rates, increasing productivity when working with aluminum. These wheels leverage a unique blend of abrasive grains and contaminant free additives that work to prevent loading, resulting in higher cut rates and long wheel life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire Cup Brush, 1-1/8" L Trim (66252839121)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45081)
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 (69957399711)
- MIRKA Jepuflex Antistatic 3" X 75' Grip P80 (44-325-080)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842014)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 Fast Cutting Abrasive (DW4542)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56280)
- CENTURY DRILL & TOOL Grinding Wheel, 4-1/2x1/8 in., Type 27 (75503)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B452)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 5/8"-11 Arbor Hole Size, Zirconia Alumina (22630)
- Tiger Depressed Center Wheels