Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Performance Line Superior Life and Cut, 7 in Wheel Dia, 0.06 in Whee
Mfr # 58312
Zoro # G309010899
product price: $9.15
/ea
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58312
- Zoro # G309010899
- UPC # 12382583125
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Performance Line Superior Life and Cut, 7 in Wheel Dia, 0.06 in Wheel Thickness, Quick-Change Connector, 60 Grit, Medium Grade, Ceramic Alumina Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Cut Metals, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Flap Disc (DWA8280RT)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399064)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK25 (11-31652)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PFERD 6" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61116)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58225)
- DEWALT 9" x 1/4" x 5/8"-11 XP Grinding wheel (DW8833)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Ceramic (64319)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20062)
- PFERD Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size (61602)
- Tiger Depressed Center Wheels