Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Performance Line Superior Life and Cut, 5 in Wheel Dia, 0.045 in Whe
Mfr # 58307
Zoro # G609010971
product price: $4.69
/ea
Sold in multiples of 25 for $117.25
$117.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58307
- Zoro # G609010971
- UPC # 12382583071
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Performance Line Superior Life and Cut, 5 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, Ceramic Alumina Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and Hard-to-Cut Metals, Wheel Hardness: S, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #1 Ceramic Nozzle - 3/32" (10CN051)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- PFERD 14" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEELOX (64508)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120795)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PFERD 5" x 1/8 Grinding Wheel, 7/8" A.H. - ZIRKON SG CAST+STEEL - Type 27 (63252)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253370793)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841905)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20073)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.0938 in Thick, 5/8"-11 Arbor Hole Size (66252841904)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (23318)
- Tiger Depressed Center Wheels