Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Performance Line Thin, 7 in Wheel Dia, 0.06 in Wheel Thick
Mfr # 57046
Zoro # G509010606
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57046
- Zoro # G509010606
- UPC # 12382570460
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Long Life Performance Line Thin, 7 in Wheel Dia, 0.06 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 8500 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #8 All Poly TC NPS Nozzle - 1/2" (10TC8UN)
- MIRKA Backup Pad, 3"x4" Grip MH (934GV)
- ALC Corn Cob, Abrasive, 50 lb. (40125)
- 3M Paper Disc Roll, 220 Roll, 5 in. Dia (01423)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PEARL Redline Max A.O. Depressed Center Grinding Wheel 4-1/2 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED45H)
- PEARL Redline Max A.O. DC Grinding Wheel 4-1/2 x 1/8 x 5/8-11 A/WA30S T-27 Pipeline (DCRED45PH)
- DEWALT 7" x 1/4" x 5/8"-11 High Performance Metal Grinding Wheel (DW4999)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (07660702678)
- DEWALT High-Performance Cutting and Notching Wheels (DW8757)
- REX CUT Grinding Disc 4 1/2 X 3/16 X 7/8 T27 A36 Gfx (245022)
- Tiger Depressed Center Wheels