Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Performance Line, 9 in Wheel Dia, 1/16 in Wheel Thickness,
Mfr # 57047
Zoro # G109010556
product price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57047
- Zoro # G109010556
- UPC # 12382570477
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Long Life Performance Line, 9 in Wheel Dia, 1/16 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, Premium Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 6600 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL CARBIDE BURRS 4 PC SET (SPASP-4BS)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- 3M Cloth Disc Roll 341D, 60 X-wght, 5"xNH (341D 334)
- GATOR FINISHING Ali Industries 6095 .75 in. Drum Sanding Sleeve Kit; 10 Pack (197340)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (21026)
- WEILER 9 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58077)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 masonry cutting (DW4552)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide (20060)
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 28 (61702)
- Tiger Depressed Center Wheels