Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Performance Line, 5 in Wheel Dia, 3/32 in Wheel Thickness,
Mfr # 57083
Zoro # G009010809
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 57083
- Zoro # G009010809
- UPC # 12382570835
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron and General Purpose Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5 (66243529782)
- UNITED ABRASIVES/SAIT SAIT 71205 Encore Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 7/8", 36 Grit, 10-Pack (71205)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002224900)
- CLESCO SS-024088-080A Spiral Coated Abrasive Sanding Sleeve (SS-024088-080A)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 6" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20078)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B460)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (21005)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843331)
- WEILER 4" x 1/4" TIGER ZIRC Type 27 Grinding Wheel Z24T 5/8 A.H. (58069)
- Tiger Depressed Center Wheels