Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 7 in Wheel Dia, 0.06 in Whee
Mfr # 58211
Zoro # G209010937
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
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
- Brand Tiger
- MFR # 58211
- Zoro # G209010937
- UPC # 12382582111
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Wheel Hardness: S, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
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
- MERIT Quick Change Disc, AlO, 2in, 24G, TS, PK100 (69957399637)
- WEILER CW, 7" x 0.060" x 7/8", A60T, Type 1 (57023)
- SG TOOL AID 4" Phenolic Backing Disc (94710)
- OSBORN Crimped Wire Cup Brush, 2-3/4", 0003202700 (0003202700)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PEARL Premium AO DC Grinding Wheel 5 x 1/4 x 5/8-11 A24R T-27 (DC5010H)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843584)
- DEWALT 4" x 1/4" x 5/8" masonry grinding (DW4429)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L452)
- SAIT General Purpose Depressed Center Wheel, 4-1/2 In Dia X 3/32 In Thk, 5/8-11, A24R Grit, Aluminum Oxid (22120)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58072)
- Tiger Depressed Center Wheels