Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 6 in Wheel Dia, 0.045 in Whe
Mfr # 58210
Zoro # G309010875
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58210
- Zoro # G309010875
- UPC # 12382582104
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 6 in Wheel Dia, 0.045 in Wheel Thickness, Hub Connector, 60 Grit, Medium Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- DEWALT 7" x 5/8"-11 80g type 29 HP flap disc (DW8330)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 4 1/2 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DWA8062F)
- SHAVIV Deburring Replacement Blade, TiN, E300P (151-29227)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" 60 Grit Alum. Oxide (23318)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 4.5"x1/8"x7/8" (08H452)
- 3M Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (87449)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P510)
- NORTON CO Abrasives Metal Type 27 Depressed Center Wheel, Size: 5 x 1/8 x 5/8-11 (662528-43615)
- Tiger Depressed Center Wheels