Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 5 in Wheel Dia, 0.045 in Whe
Mfr # 58208
Zoro # G909010893
product price: $4.99
/ea
Sold in multiples of 10 for $49.90
$49.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58208
- Zoro # G909010893
- UPC # 12382582081
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 5 in Wheel Dia, 0.045 in Wheel Thickness, Hub Connector, 60 Grit, Medium Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 12200 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" TC DISCS RED 220 GRIT (A/O) 12/BX (1293)
- DEDECO SUNBURST 7/8'' TC 4-PLY PINK 600 GRIT (PUMICE) 3/32'' 6/BX (1265)
- GMT Industrial-Quality Steel Wool Hand Pad, #4 Extra Coarse, PK192 (117007)
- M.A. FORD Carbide Bur, 5/8 (41625027)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER 9"x 1/4", TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H. (57137)
- PFERD 6" x 1/8 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (63418)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843236)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843334)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22082)
- Tiger Depressed Center Wheels