Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 4-1/2 in Wheel Dia, 0.045 in
Mfr # 58206
Zoro # G709010796
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58206
- Zoro # G709010796
- UPC # 12382582067
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Long Life Non-Loading Performance Line, 4-1/2 in Wheel Dia, 0.045 in Wheel Thickness, Hub Connector, 60 Grit, Medium Grade, Silicon Carbide/Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, 5/8-11 Center Hole Thread Size, Wheel Hardness: S, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 09558 Carbon Steel Bench Wire Wheels 6" Dia x .014" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09558)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .055/80CG Fill 2" Arbor Hole (86128)
- GATOR GRIT Gator 7 in. Silicon Carbide Center Mount Floor Edger Disc 60 Grit Coarse (6502)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20913)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (58056)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T27 3"x1/4"x3/8" (08B310)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66542)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N603)
- PFERD 7" x 1/8" Combination Wheel, 5/8-11 Thd. - PSF DUODISC® STEELOX - Type 27 (63342)
- Tiger Depressed Center Wheels