Shop All Depressed Center Wheels
Tiger
Depressed Center Cutting Wheel, Fast Cut and Long Life Performance Line Thin, 6 in Wheel Dia, 0.045
Mfr # 58022
Zoro # G009010885
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58022
- Zoro # G009010885
- UPC # 12382580223
- Country of Origin Slovenia
- Category Depressed Center Wheels
Description
Tiger Depressed Center Cutting Wheel, Fast Cut and Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thickness, 7/8 in Center Hole, Arbor Connector, 60 Grit, Medium Grade, Zirconia Alumina Abrasive, Wheel Type Number: Type 27, 10200 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel, Structural Steel, Cast Iron, Steel, Stainless Steel and Metals, Wheel Hardness: T, Yes Reinforced, ANSI B7.1-2010 Specifications Met.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- SHARK INDUSTRIES 2" Medium/Maroon Surface Conditioning Discs - 50 Pk (13004)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 60G (42314)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- PFERD 5" x .065" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63321)
- ZORO SELECT CutOff&GrindWhl, 5/8"-11CN, ThreadHle (66252850570)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 60 Grit (730009)
- CONTINENTAL ABRASIVES 7" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701152)
- WALTER SURFACE TECHNOLOGIES XCAVATOR XX, 4-1/2’’ X 1/8" X 5/8’’-11 PK10 (08X457)
- DEWALT 7" X 1/8" X 5/8"-11 XP Grinding wheel (DW8825)
- Tiger Depressed Center Wheels