Shop All Cut-Off Wheels
Tiger
Cut-Off Wheel, Superior Life and Cut, 7 in Wheel Diameter, 0.06 in Wheel Thickness, 7/8 in Center Ho
Mfr # 58303
Zoro # G209010807
Sold in multiples of 25 for $182.25
$182.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58303
- Zoro # G209010807
- UPC # 12382583033
- Country of Origin Slovenia
- Category Cut-Off Wheels
Description
Tiger Cut-Off Wheel, Superior Life and Cut, 7 in Wheel Diameter, 0.06 in Wheel Thickness, 7/8 in Center Hole, 60S Grit, Fine Grade, Ceramic Alumina Abrasive, 8500 rpm Maximum, Resin Bond, Applicable Materials: Tool Steel, Inconel, High Nickel Alloy, Titanium, Armored Steel, Stainless Steel and other Hard-to-Cut Metals, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PRODUCTS DIAMOND PRODUCTS 22474 Deluxe-Cut Turbo Cup Grinder, 5/8-11 in Arbor, Diamond, 7 in Dia (22474)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 5/8-11 (66623399192)
- PFERD P.O.P. 4" Knot Wire Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82523P)
- NORTON ABRASIVES Flap Disc, MD, Grit 80, TY 3, 3in, Bluefire (77696090173)
- UNITED ABRASIVES/SAIT SAIT 22240 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8" (22240)
- METABO Cutting Wheel 12"X3/32"X1" - A30R Original LL (616337420)
- K-TOOL INTERNATIONAL Cut-Off Wheel, 6/Pk, 3"X1/32" (KTI71303)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 CERAMIC 5" x .045" x 7/8" Ceramic Aluminum (22481)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- PEARL SlimCut AO Thin Cut-Off Wheel 6 x .040 x 7/8 A46 T-1 (CW0632A)
- ARC ABRASIVES 4-1/2" x .04" x 7/8" T1 - Straight Performance Coated Cut-Off Wheel, A60T (945047805W)
- Tiger Cut-Off Wheels