Shop All Cut-Off Wheels
Tiger
Cut-Off Wheel, Long Life Non-Loading Performance Line, 7 in Wheel Diameter, 0.06 in Wheel Thickness,
Mfr # 58203
Zoro # G909010824
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 58203
- Zoro # G909010824
- UPC # 12382582036
- Country of Origin Slovenia
- Category Cut-Off Wheels
Description
Tiger Cut-Off Wheel, Long Life Non-Loading Performance Line, 7 in Wheel Diameter, 0.06 in Wheel Thickness, 7/8 in Center Hole, 60S Grit, Medium Grade, Aluminum Oxide/Silicon Carbide Abrasive, 8500 rpm Maximum, Resin Bond, Applicable Materials: Aluminum, Steel, Iron Casting and other Soft Metal, Wheel Type Number: Type 1, Wheel Hardness: S, For Use With: Right Angle Grinders, Reinforced: Yes, Specifications Met: ANSI B7.1-2010.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Un Fw 6 X 1 X 1Ah 120 (10246)
- UNITED ABRASIVES/SAIT SAIT 06401 Crimped Wire Small Cup Brushes (Carbon Steel), 2-3/4" Dia x .014" Wire Size x 5/8-11" Arbor, 1-Pack (06401)
- MAKITA Dust Bag, 9921 (122562-9)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442940)
- NORTON CO Wheel Grind Coarse 6In Alox (07660788245)
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x7/64"x1" (10Q123)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- UNITED ABRASIVES/SAIT Cutting WheelT14x116x58A60TPK50 (23062)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide (23182)
- Tiger Cut-Off Wheels