Shop All Cut-Off Wheels
Tiger
Cut-Off Wheel, Flat Large Long Life, 14 in Wheel Diameter, 1/8 in Wheel Thickness, 1 in Center Hole,
Mfr # 57091
Zoro # G709010819
Sold in multiples of 10 for $91.50
$91.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 57091
- Zoro # G709010819
- UPC # 12382570910
- Country of Origin Slovenia
- Category Cut-Off Wheels
Description
Tiger Cut-Off Wheel, Flat Large Long Life, 14 in Wheel Diameter, 1/8 in Wheel Thickness, 1 in Center Hole, A30R Grit, Premium Aluminum Oxide Abrasive, 4400 rpm Maximum, Resin Bond, Applicable Materials: Carbon Steel and Iron, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Cut-Off Die Grinder, Right Angle Air Die Grinder and Right Angle Grinders, Yes Reinforced.Weiler's diverse line of cutting wheels provide a consistent, well balanced, high quality solution. From our thin cutting wheels that slice through metal, to our large diameter wheels for the biggest cuts, professionals get the most demanding jobs done right and done fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Ceramic, XK870X (284177)
- BRUSH RESEARCH MANUFACTURING 06781 Pilot Bonding Brush, 3/16" Pilot Diameter, 1/2" Brush Dia., .005SS 3/8" Brush Part, 250" Shank (06781)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x1A24RPK10 (23410)
- ARC ABRASIVES Belt Za/X 2 X 42 80, 2" W, 42" L, 80 Grit (71494206-3)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x5/64x7/8 (11T272)
- WOKIN 4-1/2 Inch Flat Cut-Off Wheel Metal And Stainless Steel (760011)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Stud King 14" x 3/32" x 1" Aluminum Oxide (24050)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 3"x.060"x1/4" (66243528471)
- GYROS Disk Propak Fiber 8Pc (61-11808)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- Tiger Cut-Off Wheels