Shop All Cut-Off Wheels
Tiger
Cut-Off Wheel, Fast and Long Life Super Thin Ultra Cut, 4-1/2 in Wheel Diameter, 1 mm Wheel Thicknes
Mfr # 58005
Zoro # G209010814
product price: $3.99
/ea
Sold in multiples of 50 for $199.50
$199.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 58005
- Zoro # G209010814
- UPC # 12382580056
- Country of Origin Slovenia
- Category Cut-Off Wheels
Description
Tiger Cut-Off Wheel, Fast and Long Life Super Thin Ultra Cut, 4-1/2 in Wheel Diameter, 1 mm Wheel Thickness, 7/8 in Center Hole, Z60T Grit, Fine Grade, Zirconia Alumina Abrasive, 13300 rpm Maximum, Resin Bond, Applicable Materials: Steel and Stainless Steel, Wheel Type Number: Type 1, Wheel Hardness: T, For Use With: Right Angle Grinders, Yes Reinforced.Weiler's NEW UltraCut wheels deliver unmatched cutting performance and toughness with a true 1 millimeter thickness. Proprietary SOLID CORE technology increases density of the wheels, resulting in longer life, reduced friction and superior stability. From the first cut, operators will experience lightning fast, smooth cutting and exceptional control for clean, precise cuts on thin sheet metal, profiles and small diameter rods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK 360 Grit Wet Sandpaper (LAG360)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- UNITED ABRASIVES/SAIT Cup Wheel4x2x5811C16PK12 (26001)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- WEILER CW, 5" x 1/16" x 7/8", A36TWB (56118)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x1/8"x20mm (66252835388)
- DIABLO Type 27 Metal Grinding Disc for X-Lock a (DBX045250701F)
- MILWAUKEE TOOL M18 FUEL 14 in. Abrasive Chop Saw (Tool Only) (2990-20)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- WEILER 2" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 3/8" A.H. (57011)
- Tiger Cut-Off Wheels