Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, Premium, 4-1/2 in Disc Dia, 7/8 in Center Hole, 120 Grit, Fine Grade, Zir
Mfr # 50706
Zoro # G509010293
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 50706
- Zoro # G509010293
- UPC # 12382507060
- Country of Origin United States
- Category Flap Discs
Description
Weilers Original Tiger flap discs are the brand you have trusted for over 20 years and the flap discs that set the standard in the industry for performance, consistency, reliability and quality. Aluminum back flap discs are the benchmark for the pipeline industry, among others, providing rigid support for maximum aggression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Toolroom Wheel, 14" x 2" x 5" (66253319937)
- NORTON ABRASIVES Abrsve Rll, 1"Wx150 ft.L, 240G, Alumnm Oxde (66261126270)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black (66261104951)
- NORTON ABRASIVES Sanding Hand Pad, 120 Grit, Coarse (66260306361)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- CGW ABRASIVES CGW Abrasives 421-42344 4-1-2X7-8 Z3-60 T27 Xl100 Pct. Za Flap Disc (421-42344)
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- 3M CUBITRON Flap Disc, Cloth, 15,000 rpm, 60 Grit (7100097650)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-4531209H)
- UNITED ABRASIVES/SAIT Flap Disc6x78 Z 40xPK10 (78036)
- Tiger Flap Discs