Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, Premium, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size, 36 Grit,
Mfr # 50517
Zoro # G609010469
product price: $10.05
/ea
Sold in multiples of 10 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 50517
- Zoro # G609010469
- UPC # 12382505172
- Country of Origin United States
- Category Flap Discs
Description
Weilers Original Tiger flap discs are the brand you have trusted for over 20 years and the flap discs that set the standard in the industry for performance, consistency, reliability and quality. Aluminum back flap discs are the benchmark for the pipeline industry, among others, providing rigid support for maximum aggression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disc Roll, 6", Gold (1443)
- BRUSH RESEARCH MANUFACTURING UA-3 Power Brush Adapter, 1/4" Arbor, 1/4" Stem Diameter, Chuck Type Mandrel, 2" Max Brush Dia. (UA3)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45212)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 50 Grit (71-10918HEW)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903-3)
- ALLSTAR Flap Wheel Sanding Disc - 80 Grit (ALL12122)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62378)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 40Z (50923)
- Tiger Flap Discs