Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, Close Premium Standard Density Vending Ready, 4-1/2 in Disc Dia, 5/8-11 U
Mfr # 50519V
Zoro # G909010435
product price: $13.99
/ea
Sold in multiples of 5 for $69.95
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 50519V
- Zoro # G909010435
- UPC # 12382505196
- Country of Origin United States
- Category Flap Discs
Description
Weilers Original Tiger flap discs are the brand you have trusted for over 20 years and the flap discs that set the standard in the industry for performance, consistency, reliability and quality. Aluminum back flap discs are the benchmark for the pipeline industry, among others, providing rigid support for maximum aggression.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Segment Cup Wheel, Diamond, Dbl, 4x5/8-7/8 (LW2-2)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L452)
- 3M 9" x 11" Pro Grade Precision No-Slip Grip Sanding Sheet 150-Grit 3-Pk (26150 Tri-3)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- WALTER SURFACE TECHNOLOGIES Sanding Cup Disc, 4.5"x3/4"x5/8"-11" (07X450)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Medium, Grit 60, Type 29 (06F456)
- PEARL Silver Line Zirconia Maxidisc Flap Disc 4-1/2 x 7/8 Z40 T-27 (MX4540ZT)
- WEILER 5" Tiger DiscFlap Disc, Conical (TY29), Aluminum Backing, 60Z, 7/8" (50524)
- UNITED ABRASIVES/SAIT SAIT 78322 Ovation® Ceramic High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 60 Grit, 10-Pack (78322)
- Tiger Flap Discs