Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, 5 in Disc Dia, 5/8-11 Center Hole Thread Size, 40 Grit, Coarse Grade, Cer
Mfr # 51321
Zoro # G309010707
Sold in multiples of 10 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 51321
- Zoro # G309010707
- UPC # 12382513214
- Country of Origin Slovenia
- Category Flap Discs
Description
Tiger Angled flap discs deliver an aggressive, long life solution for grinding fillet welds, T-joints and other hard-to-reach places. The 90 deg angled flap design forms perfectly into angles while the phenolic back provides stability to the flaps. This combination optimizes flap-to-metal contact, resulting in exceptional feel and control for the operator while grinding and finishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120661)
- NORTON ABRASIVES Sandpaper Sheet, 11 in L, 9 in W, PK250 (66261130332)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- DEWALT 4-1/2" x 7/8" 36g type 29 HP flap disc (DW8306)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 120 Grit (71-10807AF)
- WEILER Arbor Flap Disc, 4-1/2, 24, Extra Coarse (95979)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type R Mount, 120Z (50955)
- NORTON ABRASIVES Flap Disc, 4 In x 36 Grit, 5/8 (66623399049)
- Tiger Flap Discs