Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, 4-1/2 in Disc Dia, 7/8 in Center Hole, 80 Grit, Medium Grade, Ceramic Alu
Mfr # 51314
Zoro # G209010647
product price: $15.15
/ea
Sold in multiples of 10 for $151.50
$151.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 51314
- Zoro # G209010647
- UPC # 12382513146
- Country of Origin Slovenia
- Category Flap Discs
Description
Tiger Angled flap discs deliver an aggressive, long life solution for grinding fillet welds, T-joints and other hard-to-reach places. The 90 deg angled flap design forms perfectly into angles while the phenolic back provides stability to the flaps. This combination optimizes flap-to-metal contact, resulting in exceptional feel and control for the operator while grinding and finishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Bench Wheel - Std.Face - .014 CS Wire, 1-1/4-3/4-5/8" A.H. (81449)
- NORTON ABRASIVES Abrasive Roll, 1"W x 150 ft. L, 180G, Brown (66261126272)
- WEILER End Wire Brush, 3/4", 4, 500 RPM (90432)
- VSM 10" Diameter PSA Sanding Disc, Aluminum Oxide, 150G, J-Weight, PK 10 (351795)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia., 60 Grit (60440273500)
- ARC ABRASIVES 4-1/2" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 60 Grit (10825FF)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type S Mount, 80Z (50915)
- CONTINENTAL ABRASIVES 3" Zirconia Quick change style Mini Flap Disc 36 grit (Q-FD3036)
- WEILER 7" Tiger DiscFlap Disc, Conical (TY29), 60Z, 5/8"-11 UNC (50544)
- Tiger Flap Discs