Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, 4-1/2 in Disc Dia, 5/8-11 Center Hole Thread Size, 60 Grit, Medium Grade,
Mfr # 51316
Zoro # G609010735
product price: $13.39
/ea
Sold in multiples of 10 for $133.90
$133.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 51316
- Zoro # G609010735
- UPC # 12382513160
- Country of Origin Slovenia
- Category Flap Discs
Description
Tiger Angled flap discs deliver an aggressive, long life solution for grinding fillet welds, T-joints and other hard-to-reach places. The 90 deg angled flap design forms perfectly into angles while the phenolic back provides stability to the flaps. This combination optimizes flap-to-metal contact, resulting in exceptional feel and control for the operator while grinding and finishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23804 A60S General Purpose Cutting & Notching Wheels (Type 1/Type 41) 4-1/2" x .090" x 7/8", 25-Pack (23804)
- GATOR FINISHING AlumiNext Sandpaper Super Sponge, 180 Very Fine Grit (7365)
- 3M CUBITRON Flap Disc, T29, 4-1/2in. x 7/8in., 60 (7000148188)
- EXCEL BLADES Triangle Needle File Hobby and Jewelry File 5.75 in. Cut #2 (55602IND)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (96165)
- DEWALT 4-1/2" x 7/8" 80g type 29 HP flap disc (DW8309)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 80 Grit (7100104924)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 40 (565294 40)
- UNITED ABRASIVES/SAIT SAIT 72820 Encore Ceramic Fiberglass Backed Flap Disc (Type 29) 4-1/2" x 7/8", 36 Grit, 10-Pack (72820)
- Tiger Flap Discs