Shop All Flap Discs
Tiger
Coated Abrasive Flap Disc, 4-1/2 in Disc Dia, 5/8-11 Center Hole Thread Size, 60 Grit, Medium Grade,
Mfr # 51304
Zoro # G009010656
product price: $15.39
/ea
Sold in multiples of 10 for $153.90
$153.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 51304
- Zoro # G009010656
- UPC # 12382513047
- Country of Origin Slovenia
- Category Flap Discs
Description
Tiger Angled flap discs deliver an aggressive, long life solution for grinding fillet welds, T-joints and other hard-to-reach places. The 90 deg angled flap design forms perfectly into angles while the phenolic back provides stability to the flaps. This combination optimizes flap-to-metal contact, resulting in exceptional feel and control for the operator while grinding and finishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL 5/32″ Air Jet used in Siphon Trigger 100 Gun (104)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Fiber Disc 7" x 7/8" 60 Grit Aluminum Oxide (57060)
- BRUSH RESEARCH MANUFACTURING NY680AO Abrasive Nylon Copper Center Wheel, 6" Dia., 80AO, 2" Arbor Hole, 1.5"Trim (NY680AO)
- CONTINENTAL ABRASIVES 2" Quick Change Style Rubber Holder with 1/4" Shank (Q-2HLDR)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 7/8 in Center Hole, 60 Grit, Mediu (51224)
- TIGER X Coated Abrasive Flap Disc, Standard Density, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole Thread Size (51207)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66254400265)
- DEWALT 4-1/2" x 5/8"-11 60g XP flap disc (DW8255)
- 3M CUBITRON Flap Disc, T27, 7in. x 5/8-11, 60 (7100055056)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Conical (TY29), 40Z, 5/8" (51104)
- UNITED ABRASIVES/SAIT SAIT 78145 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 36 Grit (78145)
- Tiger Flap Discs