Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Max Performance Performance Line Superior Life and Cut, 7 in Diameter Disc, 5/
Mfr # 69894
Zoro # G309011056
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 69894
- Zoro # G309011056
- UPC # 12382698942
- Country of Origin Germany
- Category Fiber Discs
Description
Tiger Coated Abrasive Disc, Max Performance Performance Line Superior Life and Cut, 7 in Diameter Disc, 5/8-11 UNC Center Hole, 24 Grit, Extra Coarse Grade, Ceramic Alumina Abrasive, Resin Fiber Backing, Threaded Attachment, Applicable Materials: Aluminum, Armored Steel, Stainless Steel, Tool Steel, Inconel, High Nickel Alloy and Titanium, 8500 rpm Maximum, Red.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast. Now you can maximize your time on the job with a superior combination of life, cut rate and overall cost of use. For those that put a premium value on getting work done faster and optimizing disc usage, Tiger ceramic delivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC3480 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC) (BC3480)
- PFERD 3/16" Pencil End Brush, 1/4" Shank - 3/8" Trim, .012 SS Wire, 3-3/8" OAL (82942)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-001201)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91235)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370209)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775464)
- 3M Fiber Discs, 4" dia., Abrasive Grit 36 (7100100975)
- 3M Fibre Disc, 36+, 7"x7/8", PK25 (3M ABR-982C-36-7X0.825(25))
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 7"x7/8" 60gr (15P706)
- PFERD 5" x 7/8" Fiber Disc - Zirconia, 36 Grit (62523)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (84683)
- Tiger Fiber Discs