Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Max Performance Performance Line Superior Life and Cut, 4-1/2 in Diameter Disc
Mfr # 69882
Zoro # G209010999
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 69882
- Zoro # G209010999
- UPC # 12382698829
- Country of Origin Germany
- Category Fiber Discs
Description
Armored Steel, Stainless Steel, Tool Steel, Inconel, High Nickel Alloy and Titanium, 11000 rpm Maximum, Red.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast. Now you can maximize your time on the job with a superior combination of life, cut rate and overall cost of use. For those that put a premium value on getting work done faster and optimizing disc usage, Tiger ceramic delivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- H & H INDUSTRIAL PRODUCTS 1/2 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0034)
- REX CUT T1 Deburring Wheel, 3"x1/8"x3/8", 12095rpm (132813)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- SHARK INDUSTRIES 2" Red Ceramic Grinding Discs Rolock 50 Grit - 25 Pk (12624)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 24 Grit (40732)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- NORTON ABRASIVES Fiber Disc, 7" dia., Non-Woven Abrasive (66261170280)
- NORTON ABRASIVES Fiber Disc, 7" dia., 7/8" Hole Mount, Brown (66623357289)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 60 Grit (40707)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 36gr (15X453)
- Tiger Fiber Discs