Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Max Performance Performance Line Superior Life and Cut, 4-1/2 in Diameter Disc
Mfr # 69854
Zoro # G209011071
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 69854
- Zoro # G209011071
- UPC # 12382698546
- Country of Origin Germany
- Category Fiber Discs
Description
Tiger Coated Abrasive Disc, Max Performance Performance Line Superior Life and Cut, 4-1/2 in Diameter Disc, 7/8 in Center Hole, 80 Grit, Medium Grade, Ceramic Alumina Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Aluminum, Armored Steel, Stainless Steel, Tool Steel, Inconel, High Nickel Alloy and Titanium, 11000 rpm Maximum, Red.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast. Now you can maximize your time on the job with a superior combination of life, cut rate and overall cost of use. For those that put a premium value on getting work done faster and optimizing disc usage, Tiger ceramic delivers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 6"x7/8" 60gr (15R606)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #220 (M-175851)
- MIRKA Sanding Belt, 3" W, 24" L, 100 Grit, Hiolit X (57-3-24-100T)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000148118)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310797)
- 3M CUBITRON Fiber Disc, 4-1/2" dia., Coated, 40 Grit (7100109866)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 40 Grit PK50 (149142)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 24 Grit (40732)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 5"x7/8" 24gr (15X502)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 60 (60410011724)
- Tiger Fiber Discs