Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 7 in Diameter Disc, 7/8
Mfr # 60424
Zoro # G409011093
product price: $2.15
/ea
Sold in multiples of 25 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 60424
- Zoro # G409011093
- UPC # 12382604240
- Country of Origin Canada
- Category Fiber Discs
Description
Tiger Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 7 in Diameter Disc, 7/8 in Center Hole, 80 Grit, Medium Grade, Aluminum Oxide Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Aluminum and Non-Ferrous Metals, 8500 rpm Maximum, Brown.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775826)
- WEILER 4" Encapsulated Stringer Bead Wheel .020" Steel Wire 5/8"-11 UNC Nut (35800)
- ALC Ceramic Nozzle, 7 cfm, Siphon, 13/64" (40056)
- 3M Belt Sanding Pwr 4X36In 120Grt (27403)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (66261138452)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- GATOR FINISHING 7 In. Fiber Sanding Disc, 80 Grit, 3Pk (2004760)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149136)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 36 Grit PK50 (85453)
- SAIT Blue Line Close Coated Premium Abrasive Disc With Grinding Aid, 5 in Dia Disc, 7/8 in Center Hole, 2 (58524)
- Tiger Fiber Discs