Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 5 in Diameter Disc, 7/8
Mfr # 60412
Zoro # G609011015
product price: $1.35
/ea
Sold in multiples of 25 for $33.75
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 60412
- Zoro # G609011015
- UPC # 12382604127
- Country of Origin Canada
- Category Fiber Discs
Description
Tiger Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 5 in Diameter Disc, 7/8 in Center Hole, 50 Grit, Coarse Grade, Aluminum Oxide Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Aluminum and Non-Ferrous Metals, 10000 rpm Maximum, Brown.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 21" L, 120 Grit, Hiolit X (57-3-21-120T)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60 (08834135015)
- RUKO Unigrat Deburrer, Blade, B 20, PK10 (107014)
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 2 in. Dia, 20 G, ZA (66253344387)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A-COOL, 60 Grit (40302)
- 3M CUBITRON Fiber Sanding Disc, 7 In, 60 G, PK25 (7000148158)
- WEILER 7 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59521)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- VSM 7" x 7/8" Coated Fiber Disc 16 Grit PK50 (86274)
- SUPERIOR ABRASIVES Fiber Disc, A/O, 4-1/2", Hole 7/8", Grit 60 (A008810)
- METABO Resin Fiber Disc 4 1/2" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655833000)
- Tiger Fiber Discs