Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 5 in Diameter Disc, 7/8
Mfr # 59701
Zoro # G609010841
product price: $2.49
/ea
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 59701
- Zoro # G609010841
- UPC # 12382597016
- Country of Origin Canada
- Category Fiber Discs
Description
Tiger Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 5 in Diameter Disc, 7/8 in Center Hole, 24 Grit, Extra Coarse Grade, Zirconia Alumina Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Steel, Tool Steel, Stainless Steel, Structural Steel, Cast Iron and Inconel, 10000 rpm Maximum, Blue.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 120G (11289)
- BRUSH RESEARCH MANUFACTURING 81A125 Mini Deburring Brush, .125" Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A125)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500072709)
- CONTINENTAL ABRASIVES 7" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10700351)
- WEILER 9 Wolverine AO RFD 24AO Grit 7/8 Arbor Hole (59541)
- FLEXOVIT SMALL DIAMETER FLAP BAND HIGH (46447)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- WESTWARD Fiber Disc, Dia. 4 In, Grit 60, 5/8 In (21ML90)
- SHARK INDUSTRIES 2" 36 Grit A/O Mini Grinding Discs - 25 Pk (13227)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099036)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8, 36G, PK25 (66623353306)
- Tiger Fiber Discs