Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 4-1/2 in Diameter Disc,
Mfr # 60606
Zoro # G609011084
product price: $1.75
/ea
Sold in multiples of 25 for $43.75
$43.75
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
- Brand Tiger
- MFR # 60606
- Zoro # G609011084
- UPC # 12382606060
- Country of Origin Canada
- Category Fiber Discs
Description
Non-Ferrous Metals, 11000 rpm Maximum, Brown.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.
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
- MAKITA Grinding Wheel, Hubbed, 36 Grit, 6" (A-96001)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- METABO Cutting Wheel, T1, A60TZ, 2"X0.040"X3/8" (655348000)
- CENTURY DRILL & TOOL Century Drill 77221 Cup Brush Nylon Abrasive 2" Dia. Cup Nylon (77221)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 50 Grit (40101)
- ARC ABRASIVES 5" x 5/8"-11 PREDATOR Resin Fiber Disc, 60 Grit (71-055805)
- NORTON ABRASIVES Fiber Disc, 7" dia, 7/8" Hole Mount, Coated (66261199052)
- MERIT Fiber Disc, 5x7/8, 80G, PK25 (66623366015)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 6"x7/8" 36gr (15X603)
- S & H INDUSTRIES ABRASIVE BLACK BEAUTY BB-25-M 25# (AC40093)
- 3M CUBITRON Fiber Sanding Disc, 60, 13,300,982C (60440229510)
- Tiger Fiber Discs