Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 4-1/2 in Diameter Disc,
Mfr # 60400
Zoro # G909010992
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 60400
- Zoro # G909010992
- UPC # 12382604004
- Country of Origin Canada
- Category Fiber Discs
Description
Non-Ferrous Metals, 11000 rpm Maximum, Brown.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Double Row Knot Wire Cup Brush .020" Steel Fill 5/8"-11 UNC Nut (12766)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 80 Grit T29 Zirconia Standard Flap Disc (F-4510809)
- VSM Abrasive Belt, 24 Grit, Ceramic, 1x30", PK10, Coated, 1" W, 30" L, 24 Grit, Extra Coarse, Ceramic, Red (307835)
- VSM 6" Diameter PSA Sanding Disc, Silicon Carbide, 100G, X-Weight, PK 10 (144259)
- NORTON ABRASIVES Fiber Disc, 5" dia., Coated Abrasive (69957370210)
- UNITED ABRASIVES/SAIT 3Z 412x78 24X Bulk Disc (58224)
- VSM 4-1/2" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149545)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 80G, PK25 (66623357280)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/4" Mounting Hole (7010299329)
- RAM BOARD Surface Shields Multi-Shield 40 in. W X 54 ft. L Blue Non-Woven Fibers Surface Prep (MS4054)
- Tiger Fiber Discs