Shop All Fiber Discs
Tiger
Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 4-1/2 in Diameter Disc,
Mfr # 59732
Zoro # G909010817
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger
- MFR # 59732
- Zoro # G909010817
- UPC # 12382597320
- Country of Origin Canada
- Category Fiber Discs
Description
Tiger Coated Abrasive Disc, Fast Cut High Performance Long Life Performance Line, 4-1/2 in Diameter Disc, 7/8 in Center Hole, 36 Grit, Extra Coarse Grade, Zirconia Alumina Abrasive, Resin Fiber Backing, Arbor Attachment, Applicable Materials: Steel, Tool Steel, Stainless Steel, Structural Steel, Cast Iron and Inconel, 11000 rpm Maximum, Blue.When an aggressive cut rate and smooth finish are a must, metal fabricators turn to a resin fiber disc RFD. Faced with the challenge of working on everything from pressure vessels to roller coasters, professionals need a solution they can count on. That's why we've expanded our line up to deliver the options needed to optimize grinding time on a wide variety of applications. With premium grain mixes that aggressively remove metal and a superior design that locks the grain in, Weiler Tiger and Wolverine RFDs are designed to deliver serious grinding solutions. Whether you're grinding tool steel, aluminum or anything in between, Weiler RFDs deliver the options you need to get the job done right and fast.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1, 60/80G, Brown (07660788285)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728742)
- WESTWARD Double Spiral Tube Brush, 0.006"Wire, PK10 (88423)
- VSM Abrasive Belt, 180 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 180 Grit, Very Fine, KK711X, Brown (24354)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Ceramic 50 Grit (RFD-50C050)
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- CENTURY DRILL & TOOL Resin Fiber Disc, 5in., 50 Grit, 3Pk (75007)
- UNITED ABRASIVES/SAIT Alu Oxide Fiber Disc2A45x78 36xPK25 (50011)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100109880)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775378)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Blue, PK25 (78072775358)
- Tiger Fiber Discs