Shop All Deck Hardware
Tiger Claw
Tiger Claw 5915368 No. 6 Black Oxide Stainless Steel Hidden Deck Fastener - 90 Per Box
Mfr # 5915368
Zoro # G903979233
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Claw
- MFR # 5915368
- Zoro # G903979233
- UPC # 850925002999
- Country of Origin Unknown
- Category Deck Hardware
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Use with wood types mahogany, ipe, brazilian red wood, red balau, spottedn gum, merbau and most 3/4 inch exotic hardwoods
- 90 Per Box
- Callout Size: No. 6
- Finish: Black Oxide
- Material: Stainless Steel
- Container Size: 90 per box
- Grade: 304 Grade TC 120 will automatically create a 1/8 inch space between each board
- Country of Origin: United States
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/50 MAG WEIGHTS (MC175)
- GROTE Mega Fuse, Bolt On, 300A (82-MGGA-300A)
- ABRAMS Impact & Blaster Series LED Hideaway Light Head L Shape Mounting Bracket (I/B-L/Bracket)
- DB ELECTRICAL Starter For Caterpillar Wheel Tractor Dozer 824C 1985-1999 W/ Cat 3406 Engine (410-12388)
- TIGER CLAW Tiger Claw 5915343 Black Oxide Stainless Steel Hidden Deck Fastener - 900 Per Box (5915343)
- TIGER CLAW STAINLESS STL CLIP 900PK (F-5913-GNFS)
- BECKSON MARINE 8" Non-Skid Pry-Out Deck Plate - White (DP83-W)
- EXTREME MAX Extreme Max 3001.1068 Adjustable Heavy-Duty Universal Transom Saver (3001.1068)
- ATTWOOD 66514-7 6 in. Stainless Steel Flush Cleat (3000.1239)
- BECKSON MARINE 6" Smooth Center Screw-Out Deck Plate - Beige (DP60-N)
- LENCO Electric Hatch Lift (20770-001)
- Tiger Claw Deck Hardware