Shop All Floor Jacks
Tiger Brand
JACK POST 15GA 19""-36""H
Mfr # J-S-36
Zoro # G7866744
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Lifting Height Max. 36 in
- Includes Hardware Included
- Load Capacity 18000 to 16000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tiger Brand
- MFR # J-S-36
- Zoro # G7866744
- UPC # 838956000368
- Country of Origin United States
- Category Floor Jacks
Dimensions
Lifting Height Max. | 36 in |
Self-Centering Plate Height | 0.082 in |
Self-Centering Plate Width | 4 in |
Self-Centering Plate Length | 5 in |
Details
Material | Steel |
Color | Black |
Includes | Hardware Included |
Load Capacity | 18000 to 16000 lb |
Gauge | 15 |
Description
Perfect for temporary or additional support under porches stairs crawl spaces decks and heavy load areas. For added safety and strength fully adjustable jack posts come with double carriage nut and bolt. All moving parts fit snugly to prevent lateral
- •Premium quality heavy duty high carbon steel
- •Coated to prevent corrosion
- •Adjustable, easy to assemble, easy to install
- •Double locked for added safety
- •Can be used permanently if as a secondary support
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Replacement Kit for Wheel Weight Remover/1 Hook & Bootie (15123)
- ROD SAVER Paddle Buckle Trailer Tie-Down - 2" x 4 - Pair (2PB4)
- TACO MARINE Semi-Rigid Rub Rail Kit - White w/Flex Chrome Insert - 70' (V11-9811WCM70-2)
- MAIN FILTER PARKER 932073 Replacement/Interchange Spin-On Filter (MF0058073)
- TIGER BRAND JACK FLOOR ADJ 4'6""-7'9"" (J-S-93)
- TIGER BRAND JACK POST 15GA 34""-55""H (J-S-55)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- GLOBAL INDUSTRIAL Forklift Jack, 8800 Lb. Capacity, Steel (988869)
- RANGER 2Ton Aluminum Racing Floor Jack (RFJ-4000AL)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- WESTWARD 3 Tons Mechanic Service Jack 39-3/4" Max. Lifting H., 5-1/4" Min. Lifting H (1MZK6)
- Tiger Brand Jacks