Shop All Depressed Center Wheels
Tiger
5"x1/8" TIGER AO Type 27 Cut/Grind Combo Wheel A30S 5/8"-11 Nut
Mfr # 57102
Zoro # G4600401
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Max. RPM 12,200 RPM
- Grade A30S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 57102
- Zoro # G4600401
- UPC # 012382571023
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 5/8"-11 UNC Nut |
Details
Item | Combo Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 12,200 RPM |
Grade | A30S |
Overall Thickness | 0.125 in |
Maximum Operating Speed | 12,200 RPM |
Grit | 30 |
Description
Combo Wheel, Abrasive Material Aluminum Oxide, Grit 30, Overall Thickness 0.125 in, Maximum Operating Speed 12,200 RPM, Grade A30S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 120G (12218)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape A21 (69083149144)
- BRUSH RESEARCH MANUFACTURING Shotgun Port Cleaning Brush, 84S125, 1/8" Diameter, 6" Overall Length (06632)
- FLEX-HONE TOOL BC95M400BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC95M400BC)
- TIGER Depressed Center Cutting Wheel, Long Life Performance Line Thin, 6 in Wheel Dia, 0.045 in Wheel Thic (57045)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 7" Dia, .045" Thick, 7/8" Arbor Hole Size, Ceramic (22088)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 4-1/2" Dia, 3/16" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20050)
- CONTINENTAL ABRASIVES 7" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701152)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (66252842019)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size (66252841913)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20085)
- Tiger Depressed Center Wheels