Shop All Cut-Off Wheels
Tiger
5"x.045" TIGER AO Type 1 Cutting Wheel A60T 7/8" A.H.
Mfr # 57021
Zoro # G4600718
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 5 in
- Thickness 0.045 in
- Max. RPM 12,200 RPM
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tiger
- MFR # 57021
- Zoro # G4600718
- UPC # 123825702178
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 5 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,200 RPM |
Grit | 60 |
Maximum Operating Speed | 12,200 RPM |
Overall Thickness | 0.045 in |
Wheel Type | Type 1 |
Description
Abrasive Cut-Off Wheel, Grit 60, Overall Thickness 0.045 in, Wheel Type Type 1, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING AL1 Wheel Brush Metal Adapter- 2" Diameter, 1" Arbor Hole (AL1)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- WEILER Spiral Wire Brush Tool, Stainless Steel, 1/2" (97937)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheels, 3 x 1/16 x 3/8, T1, PK5 (5311)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels 54 Grit - 20 Pk (26-20)
- 3M Abrasive Cut-Off Wheel, 100 Grit, 3" dia. (87457)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 4x1/2x3/8 (11L453)
- FLEXOVIT Razorblade Razorblade Long Life Cut-Off Wheel, 5 in Dia x 0.045 in THK, 7/8 in Center Hole, 60 Grit, (F1407)
- METABO Cutting Wheel, T1, A60XL, 5"X0.045"X7/8" (655335000)
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- Tiger Cut-Off Wheels